Motion
YAD-24
Yoke Roller - 3.0000 in Roller Diameter, 1.5000 in Bore, 31 mm Roller Width
Mi Item #06224751
MFR #YAD-24
Price$527.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 3.0000 in Roller Diameter, 1.5000 in Bore, 31 mm Roller Width
Mi Item #06224751
MFR #YAD-24

Mfr description
YAD-24 AEROSPACE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    31 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)