Specifications
Dimensions
- Bore Diameter1.5625 in
- Roller Diameter2.0000 in
- Roller Width32 mm
Details
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)