Motion
PB1011A-N01-B

SMC CORP OF AMERICA
PB1011A-N01-B

Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section, PTFE Diaphragm
MI ITEM #06224999
MFR #PB1011A-N01-B
Price$198.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PB1011A-N01-B

Air Operated Diaphragm Pump - 1/8 in Inlet / Outlet, Polypropylene, Stainless Steel Fluid Section, PTFE Diaphragm
MI ITEM #06224999
MFR #PB1011A-N01-B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/8 in
  • Weight
    0.18 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Polypropylene, Stainless Steel

Overview

Mfr description
PB1011A-N01-B PROCESS PUMP, VALVE TYPE
  • Compact, large capacity diaphragm pump
  • Built-in solenoid valve or air operated type
  • Port: 1/8 female threa
  • Rc, NPT or G threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought