Specifications
Dimensions
- Port SizeOne-touch fitting for 8 mm
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeBase Mounted
- SeriesVQ
Overview
Mfr description
VQ2000-FPG-C8C8-FN DOUBLE BLOCK CHECK
- Double check block for separated type VQ1000 & VQ2000
- Max operating pressure: 0.8MPa
- Min. operating pressure: 0.15MPa
- Ambient & fluid temp: -5 to 50°C