Motion
7006-06-12-SS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #06225047
MFR #7006-06-12-SS
Price$217.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #06225047
MFR #7006-06-12-SS

Mfr description
7006-06-12-SS HOSE ACCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.03/each

Specifications

Dimensions

  • Hex Body
    15.88
  • Overall Length
    45.72
  • Thread Depth
    7.5
  • Thread Size 2
    12MM
  • Thread Size B
    9/16-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)