Motion
F4B-E-106R-MOD

DODGE
F4B-E-106R-MOD

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-3/8 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #06225087
MFR #F4B-E-106R-MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-106R-MOD

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-3/8 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #06225087
MFR #F4B-E-106R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4BE106R FLG BRG 081245

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Overall Height
  • Lubrication Type
    Lubrication Fitting
  • Lubricant
    Mobilgrease XHP222
  • Bolt Size
    0.5000 in
  • Series
    F4B-E
  • Manufacturer Catalog Number
    081245
  • Manufacturer Upc Number
    782477130083
  • UPC_NO
    782477130083
  • Weight
    6.7 lbs
  • Housing Type
    4-Bolt Flange
  • Long Description
    The F4B-E-106R-MOD is a tapered roller bearing unit, 4-bolt flange type with a 1-3/8 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 6.7 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text