Specifications
Details
- Activation MethodCD
- Additional DetailsBrady® Workstation Lockout Writer App allows you to create compliant lockout/tagout labels, tags and procedures in no time.
- ApplicationLockout Procedure Writing, Lockout Tagout Labeling
- Free Disk Space Required200 MB
- Hardware RequirementsCD-Rom Drive
- Internet Connection RequiredNo Internet Connection Required
- LanguageEnglish
- Manufacturer Upc Number754473542696
- Minimum RAM Required1 GB
- Operating SystemWindows® 10, Windows® 7 (32- or 64-bit), Windows® 8 (32- or 64-bit), Windows® 8.1 (32- or 64-bit)
- Product TypesSoftware
- TypeLockout/Tagout
- UPC_NO754473542696
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)