Motion
MGGLB32-260-HN

SMC CORP OF AMERICA
MGGLB32-260-HN

MGGLB32-260-HN
Mi Item #06225262
MFR #MGGLB32-260-HN
Price$690.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB32-260-HN

MGGLB32-260-HN
Mi Item #06225262
MFR #MGGLB32-260-HN

Mfr description
MGGLB32-260-HN CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.60/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Ball Bearing
  • Cushion Type
    Rubber Bumpers
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)