Motion
UCP-1MFG1

NTN
UCP-1MFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #06225289
MFR #UCP-1MFG1
Your Price$173.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-1MFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #06225289
MFR #UCP-1MFG1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$173.56/each(List $187.20)

Overview

Mfr description
UCP-1MFG1 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    1.4375 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • UPC_NO
    4547359833300
  • Manufacturer Upc Number
    4547359833300
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text