Specifications
Dimensions
- Bore Diameter1-3/4 in
- Weight5.511 lbs
Details
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359833393
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359833393
Overview
Mfr description
UCP-1.3/4MFG1 PILLOW BLOCK