Motion
UCP-2.7/16MFG1

NTN
UCP-2.7/16MFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material
MI ITEM #06225298
MFR #UCP-2.7/16MFG1
Price$536.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-2.7/16MFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material
MI ITEM #06225298
MFR #UCP-2.7/16MFG1

Mfr description
UCP-2.7/16MFG1 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter
    2-7/16 in
  • Overall Length
    9.5000 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359833386
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359833386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)