Motion
UCFLU-1.3/4MFG1

NTN
UCFLU-1.3/4MFG1

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material
MI ITEM #06225305
MFR #UCFLU-1.3/4MFG1
Price$341.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLU-1.3/4MFG1

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material
MI ITEM #06225305
MFR #UCFLU-1.3/4MFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter
    62 mm
  • Overall Width
    38.1 mm
  • Weight
    4.629 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359864007
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864007

Overview

Mfr description
UCFLU-1.3/4MFG1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought