Motion
UCFU-1.3/4MFG1

NTN
UCFU-1.3/4MFG1

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #06225316
MFR #UCFU-1.3/4MFG1
Price$341.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-1.3/4MFG1

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #06225316
MFR #UCFU-1.3/4MFG1

Mfr description
UCFU-1.3/4MFG1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Weight
    5.202 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359864168
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)