Motion
UCFU-2.7/16MFG1

NTN
UCFU-2.7/16MFG1

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #06225320
MFR #UCFU-2.7/16MFG1
Price$616.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-2.7/16MFG1

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #06225320
MFR #UCFU-2.7/16MFG1

Mfr description
UCFU-2.7/16MFG1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.91/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Weight
    9.479 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359876406
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359876406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)