Motion
F16FS16
Elbow & Straight Adapters - 1 in Coupling Size
MI ITEM #06225325
MFR #F16FS16
List Price$92.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size
MI ITEM #06225325
MFR #F16FS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.36/each for your price

Overview

Mfr description
F16FS16 1" FEMALE SWIVEL

Specifications

  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353157640
  • Type
    Female Fittings
  • UPC_NO
    822353157640
  • Weight
    0.81 lb
  • Additional Details
    Sewer & Lateral Line Hose Fittings. Made in the USA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought