Motion
HS29000 M-S
Hose Reel for Medium Pressure Oil - Designed for use with 3/4 in x 125 ft Hose, 3000 psi, Stainless Steel, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #06225344
MFR #HS29000 M-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Designed for use with 3/4 in x 125 ft Hose, 3000 psi, Stainless Steel, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #06225344
MFR #HS29000 M-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS29000 M-S HAND CRANK SS HOSE REEL
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability
  • Ease of operation - The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    125 ft
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
  • Rated Pressure
    3000 psi
  • Application
    Oil
  • Reel Color
    Stainless Steel
  • Description Keyword
    Designed for use with 3/4 in x 125 ft Hose
  • Manufacturer Upc Number
    699567021568
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text