Motion
TLMR 201

SKF
TLMR 201

TLMR 201
Mi Item #06226704
MFR #TLMR 201
Price$298.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TLMR 201

TLMR 201
Mi Item #06226704
MFR #TLMR 201

Mfr description
TLMR 201 PUMP & BRACKET
  • Single point automatic lubricator designed to supply grease to a single lubrication point
  • With a relatively high pressure of 30 bars, this lubricator can operate at long distances providing optimum results with difficult-to-reach and unsafe lubrication locations
  • Wide temperature range and robust design makes it suitable for operating conditions with various levels of temperature and vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.89/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Ambient Temperature Range
    -13°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)