Motion
2409B
ValuStar Electric Chain Hoist - CM Valustar Series, Hook Mount, 2 ton Capacity, 15 ft Lift Height, 1 ph, 115 V, 1 hp, H3 Duty Rating, 8 ft/min Maximum Lift
MI ITEM #06226845
MFR #2409B
List Price$7,129.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ValuStar Electric Chain Hoist - CM Valustar Series, Hook Mount, 2 ton Capacity, 15 ft Lift Height, 1 ph, 115 V, 1 hp, H3 Duty Rating, 8 ft/min Maximum Lift
MI ITEM #06226845
MFR #2409B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,129.09/each for your price

Overview

Mfr description
2409B MODEL WR 8FPM 2TON 15FT LIFT
  • Fully machined and heat treated liftwheel with hardened chain guides for smooth chain operation and reduced chain wear
  • Standard lift 10, 15 & 20 ft.
  • 5 ft. power cord length
  • Heavy-duty caliper type AC brake
  • Rugged NEMA 4 control station, 115 volt control circuit
  • Easy to install and maintain
  • Hoistaloy load chain for smooth operation and maximum chain life
  • Efficient regenerative braking system to avoid heat generation in power train
  • Enclosed hoist duty motor
  • Gear train lifetime lubricated with non-oxidizing grease
  • Latch type hooks
  • Hook suspension standard
  • Fully machined and heat treated gear train
  • Standard overload Protector device
  • H3 duty-1 phase; H-4 duty-3 phase
  • Lifetime warranty
  • Metric rated
  • Made in U.S.A.

Specifications

  • Mounting Type
    Hook
  • Hoist Duty Rating
    H3
  • Weight Capacity
    2 ton
  • Lift Height
    15 ft
  • Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Number Of Speeds
    1
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Minimum Hoist Headroom
    0.0000 in
  • Maximum Lift Speed
    8 ft/min
  • Series
    CM Valustar
  • Reeving
    2
  • Capacity
    2 ton
  • Frequency
    60 Hz
  • Housing Height
    22-1/2 in
  • ECCN
    EAR99
  • Housing Length
    11-3/16 in
  • Housing Width
    12-11/16 in
  • Voltage
    115 V
  • Tool Weight
    136 lb
  • Weight
    136.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text