Motion
08B-2-19TL-1210

PT INTERNATIONAL CORP
08B-2-19TL-1210

TL Bushed Sprocket - 19 Teeth, 1210 Bushing, Steel Material
Mi Item #06226855
MFR #08B-2-19TL-1210
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
08B-2-19TL-1210

TL Bushed Sprocket - 19 Teeth, 1210 Bushing, Steel Material
Mi Item #06226855
MFR #08B-2-19TL-1210

Mfr description
08B-2-19TL-1210 METRIC DOUBLE TL SPROCKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Bushing Size
    1210
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067500626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)