Motion
10-MS-5HLH-4
Hose End - Stainless Steel Material
MI ITEM #06227114
MFR #10-MS-5HLH-4
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
MI ITEM #06227114
MFR #10-MS-5HLH-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.14/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1570 in
  • Rotation Angle
    360 °
  • Thread Size
    M5
  • Weight
    0.02314 lbs

Details

  • Additional Details
    Body rotates at 360 around the stud axis
  • Application
    Air
  • Configuration
    90 °Elbow
  • Material
    Stainless Steel
  • Style
    90 °Elbow

Overview

Mfr description
10-MS-5HLH-4 MINIATURE FITTINGS, CLEAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought