Motion
7978
Air Angle Grinder - 60000 rpm Maximum Speed, 6 cfm
Mi Item #06227174
MFR #7978
Price$965.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 60000 rpm Maximum Speed, 6 cfm
Mi Item #06227174
MFR #7978

Mfr description
7978 AIR PENCIL GRINDER 60000 RPM 0.1HP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$965.06/each

Specifications

Dimensions

  • Overall Length
    5.6000 in, 143 mm

Details

  • Air Consumption @ Load
    6 cfm
  • Exhaust Type
    Front
  • Free Speed
    60000 rpm
  • Maximum Speed
    60000 rpm
  • Product Types
    Pencil Air Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)