Motion
TIA07Y-100-X3

SMC CORP OF AMERICA
TIA07Y-100-X3

Nylon Tubing - Air/Water, 0.180 in ID, 0.250 in OD, 100 m Length, 30 mm Min Bend Radius
MI ITEM #06227531
MFR #TIA07Y-100-X3
Price$101.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIA07Y-100-X3

Nylon Tubing - Air/Water, 0.180 in ID, 0.250 in OD, 100 m Length, 30 mm Min Bend Radius
MI ITEM #06227531
MFR #TIA07Y-100-X3

Mfr description
TIA07Y-100-X3 TUBING, NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.95/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    30 mm
  • Tube Inner Diameter
    0.180 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Yellow
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Operating Pressure At Room Temp
    218 psi
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)