Motion
VQ7-6-FG-S-5ZR

SMC CORP OF AMERICA
VQ7-6-FG-S-5ZR

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 110 V ac, 1 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #06227614
MFR #VQ7-6-FG-S-5ZR
Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-S-5ZR

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 110 V ac, 1 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #06227614
MFR #VQ7-6-FG-S-5ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.00/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Single
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Without Subplate
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VQ7-6-FG-S-5ZR VALVE/ISO SGL SOL SIZE 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought