Overview
Mfr description
BBEP162216 SLEEVE BEARING
- Bunting BB-16 is a self-lubricating, powdered metal bearing material typically used for heavily loaded applications.
- This bearing material has excellent compressive strength, wearability and is shock resistant.
- This bearing is heat treated to a spec of HRB 70 min. and oil impregnated with an extreme pressure oil.
- Typical Uses: Off-road equipment, Backhoes, graders, and earth-moving equipment ; Escalators, Automotive and railroad applications
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range10 to 220 °F
- Manufacturer Catalog
- UPC_NO717905062223
- Weight0.169 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data