1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HMVC 46E
Bearing Hydraulic Nut - 318 mm OD, 45 mm Width, HMVC Series
MI ITEM #
06227975
MFR #
HMVC 46E
Price
$7,752.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Hydraulic Nuts
SKF HMVC 46E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HMVC 46E
Bearing Hydraulic Nut - 318 mm OD, 45 mm Width, HMVC Series
MI ITEM #
06227975
MFR #
HMVC 46E
Mfr description
HMVC 46E HYDRAULIC NUT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,752
.10
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
318 mm
Overall
Width
45 mm
Weight
36.817 lbs
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Bearing Hydraulic Nuts
Series
HMVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items