Motion
EOS-II-BK

Princeton Tec
EOS-II-BK

EOS Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 130 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #06228270
MFR #EOS-II-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Princeton Tec
EOS-II-BK

EOS Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 130 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #06228270
MFR #EOS-II-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EOS-II-BK HEADLAMP, TEC, LED, 3 AA
  • Made in the USA
  • The head unit is self contained, waterproof, and constructed of high grade materials.
  • The technology inside offers the best in long burntimes and utilizes advanced circuitry that regulates the output providing superior and constant brightness on two modes.
  • UL Rating: Class I Division 1, Groups A, B, C & D

Specifications

  • Maximum Light Output
    130 lm
  • Maximum Run Time
    108 hrs
  • Body Color
    Black
  • Headlamp Color
    Black
  • Number Of Light Modes
    2
  • Batteries Included
    Batteries Sold Separately
  • UL Listing
    Class I Division 1, Groups A, B, C & D
  • Manufacturer Upc Number
    795626013755
  • Harmonization Code
    8513100000
  • Battery Size
    AAA
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• The head unit is self contained, waterproof, and constructed of high grade materials. • The technology inside offers the best in long burntimes and utilizes advanced circuitry that regulates the output providing superior and constant brightness on two modes. • UL Rating: Class I Division 1, Groups A, B, C & D
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought