Motion
B20T56
General Purpose Plug - Brass Body Material, Unvalved, 2-1/2 in NPTF, 2-1/2 – 8 Female Thread, 900 psi PSI, 2-1/2 in Body Size, Buna-N Seal
Mi Item #06228478
MFR #B20T56
Price$304.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 2-1/2 in NPTF, 2-1/2 – 8 Female Thread, 900 psi PSI, 2-1/2 in Body Size, Buna-N Seal
Mi Item #06228478
MFR #B20T56

Mfr description
B20T56 2 1 /2" BRASS PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.49/each

Specifications

Dimensions

  • Actual Thread Size
    2-1/2 – 8 NPTF
  • Body Size
    2-1/2 in
  • Hex
    3.25 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    3600 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    2-1/2 in NPTF, 2-1/2 – 8 Female Thread
  • Flow Rate
    827.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    2-1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    900 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)