Motion
IZF10
Air Ionizer - ABS, Stainless Steel, Fan Driven
MI ITEM #06228525
MFR #IZF10
Price$496.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ionizer - ABS, Stainless Steel, Fan Driven
MI ITEM #06228525
MFR #IZF10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$496.92/each

Specifications

Dimensions

  • Max Static Field Length
    47.0000 in

Details

  • Air Operation Type
    Fan Driven
  • Material
    ABS, Stainless Steel
  • Maximum Air Flow
    23.308 cfm
  • Type
    Fan Driven
  • Voltage
    24 V dc

Overview

Mfr description
IZF10 IONIZER
  • Ion balance to +/-13V
  • Operates from 24VDC, or with an AC adapter
  • Available bracket permits pivoting and stability for desk placement
  • Electrode needle contamination detector built in
  • High voltage error alarm built in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought