Motion
9042DG
Digital Pressure Gauge - 10000 psi, 2-1/2 in Face Diameter, Lower Mount (LM)
Mi Item #06228599
MFR #9042DG
Price$1,338.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Pressure Gauge - 10000 psi, 2-1/2 in Face Diameter, Lower Mount (LM)
Mi Item #06228599
MFR #9042DG

Mfr description
9042DG 10,000 PSI DIGITAL GAUGE
  • Backlit and large 0.48” (12.2mm) tall numbers for easy reading
  • Weatherproof IP67 enclosure
  • Protective rubber boot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.64/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Digital
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)