Motion
SG2E36ELPAK8299A

LINK-BELT
SG2E36ELPAK8299A

Ball Insert Bearing - Straight Bore, 2-1/4 in Bore Diam., 3.9370 in OD, 2.0600 in Width, Medium Duty, Set Screw Locking
Mi Item #06228711
MFR #SG2E36ELPAK8299A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG2E36ELPAK8299A

Ball Insert Bearing - Straight Bore, 2-1/4 in Bore Diam., 3.9370 in OD, 2.0600 in Width, Medium Duty, Set Screw Locking
Mi Item #06228711
MFR #SG2E36ELPAK8299A

Mfr description
SG2E36ELPAK8299A BRG&SS SG2E36ELPAK8299A
  • 2 1/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Black Oxide Coated Bearing, Food Grade Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.0600 in
  • Weight
    1.90 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Grease Type
    Mobil FM222 Food Grade H1
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826563
  • Max Operating Temperature
    225 °F
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864826563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)