Motion
SG219ELPAK8299A 1 3/16 UNMTED BALL BRG

LINK-BELT
SG219ELPAK8299A 1 3/16 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/16 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
Mi Item #06228716
MFR #SG219ELPAK8299A 1 3/16 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG219ELPAK8299A 1 3/16 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/16 in Bore Diam., 2.4409 in OD, 3.0000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
Mi Item #06228716
MFR #SG219ELPAK8299A 1 3/16 UNMTED BALL BRG

Mfr description
SG219ELPAK8299A BRG&SS SG219ELPAK8299A
  • 1 3/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Penetrated Inner and Outer Rings, Special Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 3/16 in
  • Bore Length
    1.3438 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Weight
    0.67 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Grease Type
    Mobil FM222 Food Grade H1
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825887
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662864825887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)