Motion
SG222ELPAK8299A 1 3/8 UNMTED BALL BRG

LINK-BELT
SG222ELPAK8299A 1 3/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID
Mi Item #06228717
MFR #SG222ELPAK8299A 1 3/8 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG222ELPAK8299A 1 3/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID
Mi Item #06228717
MFR #SG222ELPAK8299A 1 3/8 UNMTED BALL BRG

Mfr description
SG222ELPAK8299A BRG&SS SG222ELPAK8299A
  • 1 3/8" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Black Oxide Coated Insert, Food Grade Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 3/8 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Grease Type
    Mobil FM222 Food Grade H1
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826082
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864826082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)