Motion
SG216MHFFLPA

LINK-BELT
SG216MHFFLPA

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #06228734
MFR #SG216MHFFLPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG216MHFFLPA

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #06228734
MFR #SG216MHFFLPA

Mfr description
SG216MHFFLPA BRG & SS SG216MHFFLPA
  • 1" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Free Running, 10% Grease Fill
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    2.5000 in
  • Thread Size
    1/4-28 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825733
  • Max Operating Temperature
    225 °F
  • Max Rpm
    11400 rpm
  • Radial Dynamic Load Capacity
    3150 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Flingers Only - Free Running
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864825733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)