Motion
SG220MHFFLPA 1 1/4 UNMTED BALL BRG

LINK-BELT
SG220MHFFLPA 1 1/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #06228735
MFR #SG220MHFFLPA 1 1/4 UNMTED BALL BRG
Price$404.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG220MHFFLPA 1 1/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #06228735
MFR #SG220MHFFLPA 1 1/4 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$404.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.5625 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Nylon
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826013
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Flingers Only - Free Running
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662864826013

Overview

Mfr description
SG220MHFFLPA BRG & SS SG220MHFFLPA
  • 1 1/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Free Running, 10% Grease Filled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought