Motion
SG216HFFLPA 1 UNMTED BALL BRG

LINK-BELT
SG216HFFLPA 1 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1 in ID
MI ITEM #06228747
MFR #SG216HFFLPA 1 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG216HFFLPA 1 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1 in ID
MI ITEM #06228747
MFR #SG216HFFLPA 1 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SG216HFFLPA BRG & SS SG216HFFLPA
  • 1" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Free Running, 10% Oil Fill

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3150 lbf
  • Max Rpm
    11400 rpm
  • Retainer Material
    Nylon
  • Seal Type
    Flingers Only - Free Running
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Mobil Velocite #10 Oil
  • Thread Size
    1/4-28 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825726
  • UPC_NO
    662864825726
  • Weight
    0.50 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text