Motion
SG239E1LPA 2 7/16 UNMTED BALL BRG

LINK-BELT
SG239E1LPA 2 7/16 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 7/16 in Bore Diam., 4.3307 in OD, 2.0600 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228764
MFR #SG239E1LPA 2 7/16 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG239E1LPA 2 7/16 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 7/16 in Bore Diam., 4.3307 in OD, 2.0600 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228764
MFR #SG239E1LPA 2 7/16 UNMTED BALL BRG

Mfr description
SG239E1LPA BRG & SS SG239E1LPA
  • 2 7/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Viton Contact Seal, Increased C5 clearance, Steel retainers, High temp grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 7/16 in
  • Bore Length
    1.8906 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.0600 in
  • Thread Size
    3/8-24 in
  • Weight
    2.60 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Steel
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Almasol 1250 Hi-Temp
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825856
  • Max Operating Temperature
    400 °F
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11840 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Retainer Material
    Steel
  • Seal Type
    E1 Viton Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662864825856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)