Motion
SG2M25ELPA 25MM UNMTED BALL BRG

LINK-BELT
SG2M25ELPA 25MM UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 2.5000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228770
MFR #SG2M25ELPA 25MM UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG2M25ELPA 25MM UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 2.5000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228770
MFR #SG2M25ELPA 25MM UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SG2M25ELPA BRG & SS SG2M25ELPA
  • 25 mm Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Cage Type
    Nylon
  • Max Rpm
    6800 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    1.0933 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    M6X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826587
  • UPC_NO
    662864826587
  • Weight
    0.53 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text