Motion
SRG216ELPA 1 UNMTED BALL BRG

LINK-BELT
SRG216ELPA 1 UNMTED BALL BRG

1.0000 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #06228772
MFR #SRG216ELPA 1 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SRG216ELPA 1 UNMTED BALL BRG

1.0000 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #06228772
MFR #SRG216ELPA 1 UNMTED BALL BRG

Mfr description
SRG216ELPA BRG & SS SRG216ELPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)