Motion
SG210E1LPA 5/8 UNMTED BALL BRG

LINK-BELT
SG210E1LPA 5/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
MI ITEM #06228773
MFR #SG210E1LPA 5/8 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG210E1LPA 5/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
MI ITEM #06228773
MFR #SG210E1LPA 5/8 UNMTED BALL BRG

Mfr description
SG210E1LPA BRG & SS SG210E1LPA
  • 5/8" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Viton Contact Seal, Increased Clearance, Steel Retainer, High Temp Lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    0.5118 in
  • Thread Size
    #10-32
  • Weight
    0.19 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Almasol 1250 Hi-Temp
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864824590
  • Max Operating Temperature
    400 °F
  • Max Rpm
    9000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Retainer Material
    Steel
  • Seal Type
    E1 Viton Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864824590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)