Motion
SG212E1LPA 3/4 UNMTED BALL BRG

LINK-BELT
SG212E1LPA 3/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 3/4 in Bore Diam., 1.8504 in OD, 2.5000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228774
MFR #SG212E1LPA 3/4 UNMTED BALL BRG
List Price$345.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG212E1LPA 3/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 3/4 in Bore Diam., 1.8504 in OD, 2.5000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228774
MFR #SG212E1LPA 3/4 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.80/each for your price

Overview

Mfr description
SG212E1LPA BRG & SS SG212E1LPA
  • 3/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Viton Contact Seal, Increase Clearance, Hi Temp Grease, Steel Retainers

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5000 in
  • Max Operating Temperature
    400 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2870 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Cage Type
    Steel
  • Max Rpm
    7500 rpm
  • Retainer Material
    Steel
  • Seal Type
    E1 Viton Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    1.1250 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Almasol 1250 Hi-Temp
  • Thread Size
    1/4-28 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825474
  • UPC_NO
    662864825474
  • Weight
    0.40 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought