Motion
TH3CL223N 1 7/16 TAKEUP BALL BRG

LINK-BELT
TH3CL223N 1 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.4375 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #06228776
MFR #TH3CL223N 1 7/16 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3CL223N 1 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.4375 in Bore, Cast Iron Housing, Standard Duty
MI ITEM #06228776
MFR #TH3CL223N 1 7/16 TAKEUP BALL BRG

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH3CL223N T-U UNIT TH3-CL223N
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Take-up Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal

Specifications

  • Bore Diameter
  • Country of Origin
    Mexico
  • Seal Material
    BUNA SGL LIP WITH FLINGER
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Seal Type
    Single Lip Contact Seal
  • Overall Length
    5.6300 in
  • Housing Width
    1 3/16 in
  • Overall Height
    1.8800 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.2500 in
  • Series
    200
  • Replacement Bearing
    CLG223NL
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    6850 rpm
  • Manufacturer Catalog Number
    TH3CL223N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864251938
  • UPC_NO
    662864251938
  • Weight
    3.70 lbs
  • End Cap Style
    CL2236
  • Maximum Temperature
    225 °F
  • Size Code
    207
  • Vibration Frequency Roller Spin
    0.0383 Hz
  • Radial Dynamic Load Capacity
    5810 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text