Motion
PT3S216E1

LINK-BELT
PT3S216E1

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
Mi Item #06228785
MFR #PT3S216E1
Price$628.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3S216E1

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
Mi Item #06228785
MFR #PT3S216E1

Mfr description
PT3S216E1 PILLOWBLK PT3-S216E1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.37/each

Specifications

Dimensions

  • Base Height
    1.4380 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.1720 in
  • Housing Dimensions
    2.8800 x 1.5000 x 2.8800 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.1720 in
  • Inside Diameter
    1.0000 in
  • Length
    2.8800 in
  • Length Through Bore
    1.1719 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Overall Height
    2.8750 in
  • Overall Length
    2.8750 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    3/8-16 UNC
  • Thread Depth
    0.5000 in | 12.70 mm
  • Thread Size
    3/8-16 UNC
  • Weight
    1.34 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Setscrew Locking | Increased Clearance | Special Lubricant
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    SG216E1LPA
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Viton Contact Seal
  • Compatible Frame Series
    205
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Almasol 1250 Hi-Temp
  • Harmonization Code
    8483208040
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    ALMASOL 1250 HI-TEMP
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PT3S216E1
  • Manufacturer Upc Number
    662864834452
  • Material
    Cast Iron
  • Max Operating Temperature
    400 °F
  • Max Rpm
    6800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    204.4 °F, 400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SG216E1LPA
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Viton Single Lip Contact
  • Seal Material
    Viton (FKM)
  • Seal Type
    Contact/Lip
  • Sealing Type
    Viton Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    1760 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
  • UPC_NO
    662864834452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)