Motion
SG213ELPA

LINK-BELT
SG213ELPA

Ball Insert Bearing - Straight Bore, 13/16 in Bore Diam., 47 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #06228792
MFR #SG213ELPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG213ELPA

Ball Insert Bearing - Straight Bore, 13/16 in Bore Diam., 47 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #06228792
MFR #SG213ELPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SG213ELPA BRG & SS SG213ELPA
  • 13/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825603
  • UPC_NO
    662864825603
  • Weight
    0.40 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text