Specifications
Dimensions
- Bore Diameter1.3125 in
- Outer Ring Width0.7480 in
- Outside Diameter2.8346 in
- Weight1.00 lbs
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662864826044
- Max Operating Temperature225 °F
- Product TypeBall Insert Bearings
- Retainer MaterialNylon
- Seal TypeE Lip Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662864826044
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)