Motion
SG228ELPA 1 3/4 UNMTED BALL BRG

LINK-BELT
SG228ELPA 1 3/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228796
MFR #SG228ELPA 1 3/4 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG228ELPA 1 3/4 UNMTED BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Intermediate Duty Ball Brg, Set Screw Locking
MI ITEM #06228796
MFR #SG228ELPA 1 3/4 UNMTED BALL BRG

Mfr description
SG228ELPA BRG & SS SG228ELPA
  • 1 3/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 3/4 in
  • Bore Length
    1.7656 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826280
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662864826280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)