Motion
562649

GRACO INC
562649

Thread Size: 0.2500 in, 0.1250 in, Thread Type: NPT
Mi Item #06228890
MFR #562649
Price$374.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
562649

Thread Size: 0.2500 in, 0.1250 in, Thread Type: NPT
Mi Item #06228890
MFR #562649

Mfr description
562649 DOUBLE BALL CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.02/each

Specifications

Dimensions

  • Thread Size
    0.1250 in, 0.2500 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)