Motion
BHL-20
Bearhug Locknut - 3.918-12 Thread Size, 5.1880 in OD, 4.8130 in Face Dia., 0.8440 in Width, Carbon Steel
MI ITEM #06228897
MFR #BHL-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.918-12 Thread Size, 5.1880 in OD, 4.8130 in Face Dia., 0.8440 in Width, Carbon Steel
MI ITEM #06228897
MFR #BHL-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHL-20 BEARHUG LOCKNUT GGINS TYPE

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.8440 in
  • Thread Direction
    Left Hand
  • Series
    BHL
  • Axial Load
    67100 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought