Motion
MGPM32N-400-XC6AC22

SMC CORP OF AMERICA
MGPM32N-400-XC6AC22

MGPM32N-400-XC6AC22
MI ITEM #06228960
MFR #MGPM32N-400-XC6AC22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32N-400-XC6AC22

MGPM32N-400-XC6AC22
MI ITEM #06228960
MFR #MGPM32N-400-XC6AC22

Mfr description
MGPM32N-400-XC6AC22 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Bearings
    Slide Bearing
  • Body Material
    Stainless Steel
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC6AC22
  • Guide Type
    Slide Bearing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)