Motion
202E45222200000

THK AMERICA INC
202E45222200000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-V, Standard Block, 60 mm High, 120 mm Wide, 174 mm Long, Load Capacity: 126 kN
Mi Item #06228975
MFR #202E45222200000
Price$294.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202E45222200000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-V, Standard Block, 60 mm High, 120 mm Wide, 174 mm Long, Load Capacity: 126 kN
Mi Item #06228975
MFR #202E45222200000

Mfr description
SHS45V1SSC1(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.92/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 X 15
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    174 mm
  • Overall Width
    120 mm
  • Weight
    2.54 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    82.8 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    126 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202E45222200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-V
  • Static Load Capacity
    126 kN
  • UPC_NO
    202E45222200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)