Motion
522P35A+1210 Y=25

THOMSON (ALTRA)
522P35A+1210 Y=25

Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Standard
MI ITEM #06229318
MFR #522P35A+1210 Y=25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
522P35A+1210 Y=25

Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Standard
MI ITEM #06229318
MFR #522P35A+1210 Y=25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
522P35A1210Y=25 RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Standard
  • Rail Style
    Standard
  • Nominal Rail Size
    35 mm
  • Accuracy Class
    Precision Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    1210 mm
  • Overall Width
    34 mm
  • Rail Screw Size
    M8
  • Series
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought